
Conduit Bodies EA
Mfr # GRLB100
Zoro # G021849654
product price: $74.69
/eaKey Features
Conduit Outlet Body Material
Malleable Iron
Hub Size
1 in
Standards
UL, CSA
Conduit Outlet Body Style
LB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRLB100
Zoro #
G021849654
UPC #
78138144355
Country of Origin
Mexico
Dimensions
Hub Size
1 in
Details
Conduit Outlet Body Material
Malleable Iron
Standards
UL, CSA
Conduit Outlet Body Style
LB
Description
1in GRLB Hub, 18 Cu Inch, Zinc Electroplated/Chromate/Epoxy Powder Coated, Malleable Iron, LB-Type, Explosionproof Conduit Outlet Box
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.