Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Appleton Electric Conduit Bodies EA TB37-SA

Conduit Bodies EA (Discontinued)

  • Mfr # TB37-SA
  • Zoro # G121850093
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB37-SA
Zoro #
G121850093
UPC #
78227463111
Country of Origin
Mexico

Dimensions

Hub Size
1 in

Details

Conduit Outlet Body Hub Style
Threaded
Conduit Outlet Body Material
Aluminum
Standards
UL 514B/50E, CSA C22.2
Conduit Outlet Body Style
TB

Description

1in Hub, Threaded, Copper-Free Aluminum, Form 7, 3-Hub, TB-Type, Rigid Conduit Body

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.