Conduit Body Cover, 1-1/4 in., FM7
Mfr # APP470IGSA
Zoro # G4095314
product price: $17.99
/eaKey Features
Hazardous Location
Yes
Hub Size
1 1/4 in
Series
For Standard Body
Design
Clip On
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APP470IGSA
Zoro #
G4095314
UPC #
781381167611
Country of Origin
United States
Dimensions
Hub Size
1 1/4 in
Fits Hub Size
1 1/4 in
Details
Item
Covers for Conduit Access Fitting
Hazardous Location
Yes
Series
For Standard Body
Design
Clip On
Material
Aluminum
Includes
Screws, Gasket
For Use With
Appleton FM7 Unilet Conduit Outlet Bodies
Standards
UL Listed E2527 for Class I, Division II
Connection Type
Screw In
Accessory Type
Cover
Gasket Included
Yes
Hazardous Location Rating
Class I, Division 2
Description
Covers for Conduit Access Fitting, Material Aluminum, For Use With Appleton FM7 Unilet Conduit Outlet Bodies, Includes Screws, Gasket, Connection Type Screw In, Accessory Type Cover, Gasket Included Yes, Hazardous Location Yes, Hazardous Location Rating Class I, Division 2, Fits Hub Size 1 1/4 in, Series FM7, Standards UL Listed E2527 for Class I, Division II
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.