Zoro Homepage

Conduit Body Cover, 2-1/2 and 3 in., FM8

  • Mfr # 880IG

  • Zoro # G4063762


product price: $39.79
/ea

Key Features

Hazardous Location
Yes
Hub Size
2 1/2 in, 3 in
Series
For Standard Body
Design
Clip On
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
880IG
Zoro #
G4063762
UPC #
781381167987
Country of Origin
United States

Dimensions

Hub Size
2 1/2 in, 3 in
Fits Hub Size
2 1/2 in, 3 in

Details

Item
Covers for Conduit Access Fitting
Hazardous Location
Yes
Series
For Standard Body
Design
Clip On
Material
Steel
Includes
Gasket, Screws
For Use With
Appleton FM8 Unilet Conduit Outlet Bodies
Standards
C22.2 No. 18.3, UL 514A, UL Listed for Class I, Division II
Connection Type
Screw In
Accessory Type
Cover
Gasket Included
Yes
Hazardous Location Rating
Class I, Division 2

Description

Covers for Conduit Access Fitting, Material Steel, For Use With Appleton FM8 Unilet Conduit Outlet Bodies, Includes Gasket, Screws, Connection Type Screw In, Accessory Type Cover, Gasket Included Yes, Hazardous Location Yes, Hazardous Location Rating Class I, Division 2, Fits Hub Size 2 1/2 in, 3 in, Series FM8, Standards C22.2 No. 18.3, UL 514A, UL Listed for Class I, Division II

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.