Zoro Homepage

Conduit Body Cover, 2In, Alum, FM7

  • Mfr # APP670IGSA

  • Zoro # G4178352


product price: $22.79
/ea

Key Features

Hazardous Location
Yes
Hub Size
2 in
Series
For Standard Body
Design
Clip On
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APP670IGSA
Zoro #
G4178352
UPC #
781381167659
Country of Origin
United States

Dimensions

Hub Size
2 in
Fits Hub Size
2 in

Details

Item
Covers for Conduit Access Fitting
Hazardous Location
Yes
Series
For Standard Body
Design
Clip On
Material
Aluminum
Includes
Screws, Gasket
For Use With
Appleton FM7 Unilet Conduit Outlet Bodies
Standards
UL Listed E2527 for Class I, Division II
Hazardous Location Rating
Class I, Division 2
Gasket Included
Yes
Accessory Type
Cover
Connection Type
Screw In

Description

Covers for Conduit Access Fitting, Material Aluminum, For Use With Appleton FM7 Unilet Conduit Outlet Bodies, Includes Screws, Gasket, Connection Type Screw In, Accessory Type Cover, Gasket Included Yes, Hazardous Location Yes, Hazardous Location Rating Class I, Division 2, Fits Hub Size 2 in, Series FM7, Standards UL Listed E2527 for Class I, Division II

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.