Conduit Body Cover, 3/4 in., Steel, Form 35
Mfr # K75
Zoro # G4284375
product price: $5.95
/eaKey Features
Hub Size
3/4 in
Hazardous Location
Yes
Design
Screw In
Material
Steel
Includes
Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K75
Zoro #
G4284375
UPC #
781381470407
Country of Origin
United States
Dimensions
Hub Size
3/4 in
Fits Hub Size
3/4 in
Details
Item
Covers for Conduit Access Fitting
Hazardous Location
Yes
Design
Screw In
Material
Steel
Includes
Screws
For Use With
Appleton Form 35 Unilet Conduit Outlet Bodies
Standards
C22.2 No. 18.3, UL 514A, UL 514B
Gasket Included
No
Hazardous Location Rating
Class I, Division 2
Connection Type
Screw In
Accessory Type
Cover
Description
Covers for Conduit Access Fitting, Material Steel, For Use With Appleton Form 35 Unilet Conduit Outlet Bodies, Includes Screws, Connection Type Screw In, Accessory Type Cover, Gasket Included No, Hazardous Location Yes, Hazardous Location Rating Class I, Division 2, Fits Hub Size 3/4 in, Standards C22.2 No. 18.3, UL 514A, UL 514B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.