Zoro Homepage

Conduit Body Cover, 6 in., Form 35

  • Mfr # K600

  • Zoro # G4122754


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Hazardous Location
Yes
Hub Size
6 in
Design
Screw In
Material
Steel
Includes
Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K600
Zoro #
G4122754
UPC #
-
Country of Origin
Mexico

Dimensions

Hub Size
6 in
Fits Hub Size
6 in

Details

Item
Conduit Body Cover
Hazardous Location
Yes
Design
Screw In
Material
Steel
Includes
Screws
For Use With
Appleton Form 35 Unilet Conduit Outlet Bodies
Standards
C22.2 No. 18.3, UL 514A, UL 514B
Connection Type
Screw In
Accessory Type
Cover

Description

Conduit Body Cover, Material Steel, For Use With Appleton Form 35 Unilet Conduit Outlet Bodies, Includes Screws, Connection Type Screw In, Accessory Type Cover, Hazardous Location Yes, Fits Hub Size 6 in, Standards C22.2 No. 18.3, UL 514A, UL 514B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.