Conduit Body Cover, GRJ Series
Mfr # GRJK-S
Zoro # G4228813
product price: $26.69
/eaKey Features
Hazardous Location
Yes
Series
For Round Body
Design
Screw In
Material
Iron
Includes
Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRJK-S
Zoro #
G4228813
UPC #
781381459518
Country of Origin
Mexico
Dimensions
Fits Hub Size
2 1/8 in
Details
Item
Covers for Conduit Access Fitting
Hazardous Location
Yes
Series
For Round Body
Design
Screw In
Material
Iron
Includes
Screws
For Use With
Appleton GRJ Series Outlet Boxes
Standards
C22.2 No. 25, C22.2 No. 30, CSA 025875, UL 886, UL Listed E85310, UL Listed for Class I, Division 1 and 2, Groups C, D, UL Listed for Class II, Division 1 and 2, Groups E, F, G, UL Listed for Class III
Hazardous Location Rating
Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III
Gasket Included
No
Accessory Type
Cover
Finish
Chromate Coated, Powder Coated, Electroplated
Connection Type
Screw In
NEC/CEC Certifications and Compliances
Class I, Division 1 and 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; Class III
Standard Materials and Finishes
Malleable iron body with triple-coat finish (1) zinc electroplate, (2) chromate, and (3) epoxy powder coat
Description
Covers for Conduit Access Fitting, Material Iron, For Use With Appleton GRJ Series Outlet Boxes, Includes Screws, Connection Type Screw In, Finish Chromate Coated, Powder Coated, Electroplated, Accessory Type Cover, Gasket Included No, Hazardous Location Yes, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Fits Hub Size 2 1/8 in, Series GRJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.