
Conduit Body Cover, Iron, CPU Series
Mfr # CPSK20-75
Zoro # G4021631
product price: $56.79
/eaKey Features
Hub Size
3/4 in
Hazardous Location
Yes
Series
For Round Body
Design
Screw In
Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPSK20-75
Zoro #
G4021631
UPC #
781381201858
Country of Origin
Mexico
Dimensions
Hub Size
3/4 in
Fits Hub Size
3/4 in
Details
Item
Covers for Conduit Access Fitting
Hazardous Location
Yes
Series
For Round Body
Design
Screw In
Material
Iron
Includes
Screws
For Use With
Appleton CPU Series Outlet Box
Standards
UL 886, UL Listed for Class I, Division 1 and 2, Groups C, D, UL Listed for Class II, Division 1 and 2, Groups E, F, G, UL Listed for Class III
Connection Type
Screw In
Gasket Included
No
Accessory Type
Cover
Hazardous Location Rating
Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III
Description
Covers for Conduit Access Fitting, Material Iron, For Use With Appleton CPU Series Outlet Box, Includes Screws, Connection Type Screw In, Accessory Type Cover, Gasket Included No, Hazardous Location Yes, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Fits Hub Size 3/4 in, Series CPU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.