Conduit Body Gasket, 2 in., Neoprene
Mfr # GK200-N
Zoro # G4065975
product price: $9.89
/eaKey Features
Hazardous Location
Yes
Hub Size
2 in
Design
Lay In
Material
Neoprene
Includes
Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GK200-N
Zoro #
G4065975
UPC #
781381434102
Country of Origin
United States
Dimensions
Hub Size
2 in
Fits Hub Size
2 in
Details
Item
Gaskets for Conduit Access Fitting
Hazardous Location
Yes
Design
Lay In
Material
Neoprene
Includes
Screws
For Use With
Appleton Form 35 Unilet Conduit Outlet Bodies
Standards
C22.2 No. 18.3, UL 514A, UL 514B
Accessory Type
Gasket
Hazardous Location Rating
Class I, Division 2
Gasket Included
Yes
Connection Type
Screw In
Description
Gaskets for Conduit Access Fitting, Material Neoprene, For Use With Appleton Form 35 Unilet Conduit Outlet Bodies, Includes Screws, Connection Type Screw In, Accessory Type Gasket, Gasket Included Yes, Hazardous Location Yes, Hazardous Location Rating Class I, Division 2, Fits Hub Size 2 in, Standards C22.2 No. 18.3, UL 514A, UL 514B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.