Zoro Homepage

Conduit Fitting Coupling, 1/2 in, Compression, Steel, Zinc Plated

  • Mfr # 6050S

  • Zoro # G415382538


product price: $8.85
/pk 25, $0.35/ea

Key Features

Conduit Fitting Type
Coupling
Trade Size
1/2 in
Connection Type
Compression
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6050S
Zoro #
G415382538
UPC #
51687855866995
Country of Origin
India

Dimensions

Trade Size
1/2 in
Overall Length
1.38 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Coupling
Connection Type
Compression
Material
Steel
Finish
Zinc Plated

Description

1/2'', 1.38'' L, Zinc Plated, Steel, Compression, Concrete/Rain Tight, EMT Conduit Coupling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.