Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Elbow, 2-1/2 in, Threaded, Malleable Iron, Plain, Gray

  • Mfr # ELBD-250

  • Zoro # G5978971


product price: $740.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Elbow
Trade Size
2-1/2 in
Connection Type
Threaded
Material
Malleable Iron
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELBD-250
Zoro #
G5978971
UPC #
781381293402
Country of Origin
Mexico

Dimensions

Trade Size
2-1/2 in
Overall Length
2-1/2 in
Length
2-1/2"
Overall Width
6 11/16 in
Overall Height
9 1/4 in
Compatible Conduit Trade Size
2 1/2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Elbow
Connection Type
Threaded
Material
Malleable Iron
Finish
Plain
Color
Gray
Application
Serves as Pulling Fitting
Standards
CSA C22.2 No. 30, CSA Certified File 013017, UL 1203: 886, UL Listed File E85310
Includes
Patented Roller Feature
Ends - Hazardous Fittings
2 1/2 in FNPT x 2 1/2 in FNPT
Hazardous Location Rating
Class I, Division 1 and 2, Group D, Class II, Division 1 and 2, Groups E, F, G, Class III
Body Style
ELBD
Thread Type
NPT
Thread Gender
Female to Female
Connection Orientation
90 Degrees
Series
ELBD
Fitting Type
Elbow
Number of Pieces
1
Fitting Sub-Category
Elbows
Item - Conduit Fitting
90 Degrees , Pulling Elbow
Connection
Female to Female
Conduit Fitting Material
Malleable Iron

Description

Pulling Elbow, Thread Gender Female to Female, Trade Size 2 1/2 in, Compatible Conduit Type Threaded Conduit, Compatible Conduit Trade Size 2 1/2 in, Ends - Hazardous Fittings 2 1/2 in FNPT x 2 1/2 in FNPT, Overall Length 2 1/2 in, Overall Height 9 1/4 in, Overall Width 6 11/16 in, Iron, Finish Chromate Coated, Powder Coated, Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Group D, Class II, Division 1 and 2, Groups E, F, G, Class III, ELBD, For Use With Threaded Conduit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.