Zoro Homepage

Conduit Fitting Elbow, 3 in, Threaded, Malleable Iron, Plain, Gray

  • Mfr # ELBD-300

  • Zoro # G5901847


product price: $755.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Elbow
Trade Size
3 in
Connection Type
Threaded
Material
Malleable Iron
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELBD-300
Zoro #
G5901847
UPC #
781381293457
Country of Origin
Mexico

Dimensions

Trade Size
3 in
Overall Length
3 in
Length
3"
Overall Height
9 1/4 in
Compatible Conduit Trade Size
3 in
Overall Width
6 11/16 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Elbow
Connection Type
Threaded
Material
Malleable Iron
Finish
Plain
Color
Gray
Application
Serves as Pulling Fitting
Hazardous Location Rating
Class I, Division 1 and 2, Group D, Class II, Division 1 and 2, Groups E, F, G, Class III
Standards
CSA C22.2 No. 30, CSA Certified File 013017, UL 1203: 886, UL Listed File E85310
Ends - Hazardous Fittings
3 in FNPT x 3 in FNPT
Thread Gender
Female to Female
Series
ELBD
Number of Pieces
1
Connection Orientation
90 Degrees
Thread Type
NPT
Body Style
ELBD
Fitting Type
Elbow
Item - Conduit Fitting
90 Degrees , Pulling Elbow
Fitting Sub-Category
Elbows
Conduit Fitting Material
Malleable Iron
Connection
Female to Female

Description

Pulling Elbow, Thread Gender Female to Female, Trade Size 3 in, Compatible Conduit Type Threaded Conduit, Compatible Conduit Trade Size 3 in, Ends - Hazardous Fittings 3 in FNPT x 3 in FNPT, Overall Length 3 in, Overall Height 9 1/4 in, Overall Width 6 11/16 in, Iron, Finish Chromate Coated, Powder Coated, Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Group D, Class II, Division 1 and 2, Groups E, F, G, Class III, ELBD, For Use With Threaded Conduit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.