Zoro Homepage

Conduit Fittings EA

  • Mfr # RB400-300

  • Zoro # G921850255


product price: $67.55
/ea

Key Features

Trade Size
4 in
Standards
UL, CSA
Material
Malleable Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB400-300
Zoro #
G921850255
UPC #
78138165575
Country of Origin
Mexico

Dimensions

Trade Size
4 in

Details

Standards
UL, CSA
Material
Malleable Iron

Description

4in x 3in, Zinc Electroplated/Chromate/Epoxy Powder Coated, Malleable Iron, Explosionproof, Dust Ignitionproof, Tapered Threaded, IMC/Rigid Conduit Reducing Bushing

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.