Zoro Homepage

Conduit Fittings

  • Mfr # RB300-100

  • Zoro # G621850357


product price: $18.39
/ea

Key Features

Standards
UL 886, CSA C22.2
Material
Malleable Iron
Trade Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB300-100
Zoro #
G621850357
UPC #
78138173641
Country of Origin
United States

Dimensions

Trade Size
3 in

Details

Standards
UL 886, CSA C22.2
Connection Type
Taper Threaded
Material
Malleable Iron

Description

3in x 1in, Zinc Electroplated/Chromate/Epoxy Powder Coated, Malleable Iron, Explosionproof, Dust Ignitionproof, Tapered Threaded, IMC/Rigid Conduit Reducing Bushing

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.