Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Outlet Body, 1-1/2 In.

  • Mfr # C150T-A

  • Zoro # G4033985


product price: $43.99
/ea

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Hub Size
1 1/2 in
Conduit Outlet Body Material
Copper Free Aluminum
Conduit Outlet Body Style
C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C150T-A
Zoro #
G4033985
UPC #
781381165457
Country of Origin
India

Dimensions

Hub Size
1 1/2 in
Conduit Outlet Body Hub Size
1 1/2 in
Conduit Outlet Hub Size
1-1/2"
Trade Size
1 1/2 in
Overall Length
8 9/16 in
Thread Size
1 1/2 in
Overall Height
2 3/4 in
Overall Width
2 3/8 in
Compatible Conduit Trade Size
1 1/2 in

Details

Conduit Outlet Body Type
Conduit Outlet Body
Item
Conduit Outlet Body
Hazardous Location
Yes
Conduit Outlet Body Material
Copper Free Aluminum
Conduit Outlet Body Style
C
Material
Aluminum
Conduit Outlet Body Capacity
35.0 cu in
Conduit Outlet Body Hub Style
Not Threaded
For Use With
EMT
Special Features
Triple Coat Epoxy Coating
Color
Gray
Back Type
Flat
Standards
C22.2 No. 18.3, UL 514A, UL 514B
Form
Form 85
Body Style
C
Number of Hubs
2
Hub Style
Set Screw
Compatible Cover
K125-150-A, K125-150-CA
Body Capacity
35 cu in
Hazardous Location Rating
Class I, Division 2
Connection Orientation
Straight
Body Type
Conduit Outlet Body
Compatible Conduit Type
EMT
Shape
C
Connection Type
Set Screw
Finish
Powder Coated

Description

Conduit Outlet Body, Overall Width 2 3/8 in, Overall Height 2 3/4 in, Overall Length 8 9/16 in, Trade Size 1 1/2 in, Compatible Conduit Trade Size 1 1/2 in, Hub Size 1 1/2 in, Compatible Cover K125-150-A, K125-150-CA, Aluminum, Compatible Conduit Type EMT, Back Type Flat, Body Capacity 35 cu in, Body Style C, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Straight, Connection Type Set Screw, Finish Powder Coated, For Use With EMT, Hazardous Location Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.