Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Outlet Body, 1-1/2 In.

  • Mfr # LR150T-A

  • Zoro # G4027466


product price: $54.79
/ea

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Hub Size
1 1/2 in
Conduit Outlet Body Material
Copper Free Aluminum
Conduit Outlet Body Style
LR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR150T-A
Zoro #
G4027466
UPC #
781381482103
Country of Origin
India

Dimensions

Hub Size
1 1/2 in
Conduit Outlet Body Hub Size
1 1/2 in
Conduit Outlet Hub Size
1-1/2"
Thread Size
1 1/2 in
Compatible Conduit Trade Size
1 1/2 in
Trade Size
1 1/2 in
Overall Length
7 7/8 in
Overall Width
2 1/4 in
Overall Height
3 13/16 in

Details

Item
Conduit Outlet Body
Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Conduit Outlet Body Material
Copper Free Aluminum
Conduit Outlet Body Style
LR
Material
Aluminum
Conduit Outlet Body Capacity
35.0 cu in
Conduit Outlet Body Hub Style
Not Threaded
For Use With
EMT
Special Features
Triple Coat Epoxy Coating
Color
Gray
Standards
C22.2 No. 18.3, UL 514A, UL 514B
Back Type
Flat
Form
Form 85
Body Style
LR
Number of Hubs
2
Connection Orientation
90 Degrees
Connection Type
Set Screw
Finish
Powder Coated
Compatible Cover
K125-150-A, K125-150-CA
Body Capacity
35 cu in
Hub Style
Set Screw
Hazardous Location Rating
Class I, Division 2
Shape
L
Body Type
Conduit Outlet Body
Compatible Conduit Type
EMT

Description

Conduit Outlet Body, Overall Width 2 1/4 in, Overall Height 3 13/16 in, Overall Length 7 7/8 in, Trade Size 1 1/2 in, Compatible Conduit Trade Size 1 1/2 in, Hub Size 1 1/2 in, Compatible Cover K125-150-A, K125-150-CA, Aluminum, Compatible Conduit Type EMT, Back Type Flat, Body Capacity 35 cu in, Body Style LR, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Set Screw, Finish Powder Coated, For Use With EMT, Hazardous Location Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.