Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Outlet Body, 1-1/4 In.

  • Mfr # C125T-A

  • Zoro # G4028866


product price: $34.15
/ea

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
No
Hub Size
1 1/4 in
Conduit Outlet Body Material
Copper Free Aluminum
Conduit Outlet Body Style
C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C125T-A
Zoro #
G4028866
UPC #
-
Country of Origin
India

Dimensions

Hub Size
1 1/4 in
Conduit Outlet Body Hub Size
1 1/4 in
Conduit Outlet Hub Size
1-1/4"
Trade Size
1 1/4 in
Overall Width
2 1/8 in
Compatible Conduit Trade Size
1 1/4 in
Overall Length
8 9/16 in
Thread Size
1 1/4 in
Overall Height
2 3/4 in

Details

Conduit Outlet Body Type
Conduit Outlet Body
Item
Conduit Outlet Body
Hazardous Location
No
Conduit Outlet Body Material
Copper Free Aluminum
Conduit Outlet Body Style
C
Material
Aluminum
Conduit Outlet Body Capacity
34.8 cu in
Conduit Outlet Body Hub Style
Not Threaded
For Use With
EMT
Special Features
Triple Coat Epoxy Coating
Standards
C22.2 No. 18.3, UL 514A, UL 514B
Color
Gray
Back Type
Flat
Form
Form 85
Body Style
C
Number of Hubs
2
Body Capacity
34.8 cu in
Hub Style
Set Screw
Connection Type
Set Screw
Body Type
Conduit Outlet Body
Shape
C
Connection Orientation
Straight
Compatible Conduit Type
EMT
Finish
Powder Coated

Description

Conduit Outlet Body, Overall Width 2 1/8 in, Overall Height 2 3/4 in, Overall Length 8 9/16 in, Trade Size 1 1/4 in, Compatible Conduit Trade Size 1 1/4 in, Hub Size 1 1/4 in, Aluminum, Compatible Conduit Type EMT, Back Type Flat, Body Capacity 34.8 cu in, Body Style C, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Straight, Connection Type Set Screw, Finish Powder Coated, For Use With EMT, Hazardous Location No, Hub Style Set Screw, Number of Hubs 2, Shape C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.