Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Outlet Body, 1-1/4 In.

  • Mfr # GRE125-A

  • Zoro # G3939923


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Hub Size
1 1/4 in
Series
For Standard Body
Conduit Outlet Body Material
Copper Free Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRE125-A
Zoro #
G3939923
UPC #
-
Country of Origin
Mexico

Dimensions

Hub Size
1 1/4 in
Conduit Outlet Body Hub Size
1 1/4 in
Conduit Outlet Hub Size
1-1/4"
Thread Size
1 1/4 in
Overall Length
6 1/4 in
Overall Height
3 9/16 in
Overall Width
4 1/2 in
Trade Size
1 1/4 in
Compatible Conduit Trade Size
1 1/4 in

Details

Item
Conduit Outlet Body
Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Series
For Standard Body
Conduit Outlet Body Material
Copper Free Aluminum
Conduit Outlet Body Style
E
Material
Aluminum
Conduit Outlet Body Capacity
31.0 cu in
Conduit Outlet Body Hub Style
Threaded
For Use With
Threaded IMC
Back Type
Flat
Standards
CSA C22.2 No. 25, CSA C22.2 No. 30, UL 886, UL Listed for Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, and Class III
Color
Gray
Form
Form 2
Body Style
E
Connection Type
Threaded
Cover Included
Yes
Body Type
Conduit Outlet Body
Finish
Powder Coated
Connection Orientation
Straight
Thread Gender
Female
Body Capacity
31 cu in
Hub Style
Threaded
Thread Type
NPT
Shape
E
Compatible Conduit Type
Threaded IMC
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Hubs
1

Description

Conduit Outlet Body, Overall Width 4 1/2 in, Overall Height 3 9/16 in, Overall Length 6 1/4 in, Trade Size 1 1/4 in, Compatible Conduit Trade Size 1 1/4 in, Hub Size 1 1/4 in, Aluminum, GR, Compatible Conduit Type Threaded IMC, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Flat, Body Capacity 31 cu in, Body Style E, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Straight, Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With Threaded IMC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.