Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LB97-SA
Zoro #
G4117732
UPC #
68785587711
Country of Origin
Mexico
Dimensions
Conduit Outlet Body Hub Size
3 1/2 in
Conduit Outlet Hub Size
3-1/2"
Details
Conduit Outlet Body Type
Conduit Outlet Body
Item
Conduit Outlet Body
Hazardous Location
No
Conduit Outlet Body Material
Copper Free Aluminum
Conduit Outlet Body Style
LB
Material
Copper Free Aluminum
Conduit Outlet Body Capacity
218.0 cu in
Conduit Outlet Body Hub Style
Threaded
Special Features
Triple Coat Epoxy Coating
Back Type
Flat
Standards
UL 514A, UL 514B, C22.2 No. 18.3
Color
Gray
Form
Form 7
Body Style
LB
Description
Conduit Outlet Body, Hub Size 3 1/2 in, Copper Free Aluminum, Back Type Flat, Body Style LB, Color Gray, Hazardous Location No, Special Features Triple Coat Epoxy Coating, Standards UL 514A, UL 514B, C22.2 No. 18.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.