Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Outlet Body, C, 3/4 In.

  • Mfr # C75T-A

  • Zoro # G4074497


product price: $15.49
/ea

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Hub Size
3/4 in
Conduit Outlet Body Material
Copper Free Aluminum
Conduit Outlet Body Style
C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C75T-A
Zoro #
G4074497
UPC #
781381164450
Country of Origin
India

Dimensions

Hub Size
3/4 in
Conduit Outlet Body Hub Size
3/4 in
Conduit Outlet Hub Size
3/4"
Compatible Conduit Trade Size
3/4 in
Trade Size
3/4 in
Thread Size
3/4 in
Overall Width
1 3/8 in
Overall Height
1 5/8 in
Overall Length
5 5/8 in

Details

Conduit Outlet Body Type
Conduit Outlet Body
Item
Conduit Outlet Body
Hazardous Location
Yes
Conduit Outlet Body Material
Copper Free Aluminum
Conduit Outlet Body Style
C
Material
Aluminum
Conduit Outlet Body Capacity
7.0 cu in
Conduit Outlet Body Hub Style
Not Threaded
For Use With
EMT
Special Features
Triple Coat Epoxy Coating
Standards
C22.2 No. 18.3, UL 514A, UL 514B
Color
Gray
Back Type
Flat
Form
Form 85
Body Style
C
Connection Orientation
Straight
Body Capacity
7 cu in
Hub Style
Set Screw
Compatible Conduit Type
EMT
Body Type
Conduit Outlet Body
Shape
C
Compatible Cover
K75-A, K75-CA
Number of Hubs
2
Finish
Powder Coated
Hazardous Location Rating
Class I, Division 2
Connection Type
Set Screw

Description

Conduit Outlet Body, Overall Width 1 3/8 in, Overall Height 1 5/8 in, Overall Length 5 5/8 in, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Hub Size 3/4 in, Compatible Cover K75-A, K75-CA, Aluminum, Compatible Conduit Type EMT, Back Type Flat, Body Capacity 7 cu in, Body Style C, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Straight, Connection Type Set Screw, Finish Powder Coated, For Use With EMT, Hazardous Location Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.