Zoro Homepage

Conduit Outlet Body, Iron, 2 In.

  • Mfr # GRT200

  • Zoro # G4231376


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Hub Size
2 in
Series
For Standard Body
Conduit Outlet Body Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRT200
Zoro #
G4231376
UPC #
781381117067
Country of Origin
Mexico

Dimensions

Hub Size
2 in
Conduit Outlet Body Hub Size
2 in
Conduit Outlet Hub Size
2"
Thread Size
2 in
Overall Height
5 1/16 in
Overall Width
5 3/4 in
Overall Length
7 3/4 in
Compatible Conduit Trade Size
2 in
Trade Size
2 in

Description

Conduit Outlet Body, Overall Width 5 3/4 in, Overall Height 5 1/16 in, Overall Length 7 3/4 in, Trade Size 2 in, Compatible Conduit Trade Size 2 in, Hub Size 2 in, Compatible Cover GRK-1, GRK-100C, GRK-1DC, GRK-1M, GRK-1SC, GRK-1SC-A, GRK-2, GRK-2M, GRK-2SC, GRK-2SC-A, GRK-3, GRK-3M, GRK-3SC, GRK-3SC-A, GRK-50, GRK-50A, GRK-50C, GRK-75, GRK-75A, GRK-75C, GRK-75U, GRK-75UA, Iron, GR, Compatible Conduit Type Threaded IMC, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Round, Body Capacity 76 cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.