Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Outlet Body, Iron, 3 In.

  • Mfr # T300-M

  • Zoro # G3891781


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
No
Hub Size
3 in
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T300-M
Zoro #
G3891781
UPC #
-
Country of Origin
Mexico

Dimensions

Hub Size
3 in
Conduit Outlet Body Hub Size
3 in
Conduit Outlet Hub Size
3"
Compatible Conduit Trade Size
3 in
Overall Height
4 5/8 in
Trade Size
3 in
Thread Size
3 in

Details

Item
Conduit Outlet Body
Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
No
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
T
Material
Iron
Conduit Outlet Body Capacity
185.0 cu in
Conduit Outlet Body Hub Style
Threaded
For Use With
IMC, RMC
Special Features
Triple Coat Epoxy Coating
Color
Gray
Back Type
Round
Standards
C22.2 No. 18.3, UL 514A, UL 514B
Form
Form 35
Body Style
T
Thread Type
NPT
Body Capacity
185 cu in
Hub Style
Threaded
Shape
C
Connection Orientation
Multi-Angle
Body Type
Conduit Outlet Body
Compatible Conduit Type
IMC, RMC
Connection Type
Threaded
Number of Hubs
3
Finish
Triple Coat Epoxy Coating
Thread Gender
Female

Description

Conduit Outlet Body, Overall Height 4 5/8 in, Trade Size 3 in, Compatible Conduit Trade Size 3 in, Hub Size 3 in, Iron, Compatible Conduit Type IMC, RMC, Back Type Round, Body Capacity 185 cu in, Body Style T, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Triple Coat Epoxy Coating, For Use With IMC, RMC, Hazardous Location No, Hub Style Threaded, Number of Hubs 3, Shape C, Standards C22.2 No. 18.3, UL 514A, UL 514B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.