Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Outlet Body, Iron, C, 3/4 In.

  • Mfr # SEHC-75

  • Zoro # G4223256


product price: $67.49
/ea

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
No
Hub Size
3/4 in
Series
SEH
Conduit Outlet Body Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEHC-75
Zoro #
G4223256
UPC #
-
Country of Origin
Mexico

Dimensions

Hub Size
3/4 in
Conduit Outlet Body Hub Size
3/4 in
Conduit Outlet Hub Size
3/4"
Compatible Conduit Trade Size
3/4 in
Overall Length
3 1/2 in
Overall Width
1 7/8 in
Overall Height
4 3/4 in
Trade Size
3/4 in
Thread Size
3/4 in

Details

Item
Conduit Outlet Body
Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
No
Series
SEH
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
C
Material
Iron
Conduit Outlet Body Capacity
18.0 cu in
Conduit Outlet Body Hub Style
Threaded
For Use With
IMC, Threaded RMC
Color
Gray
Back Type
Round
Standards
UL 514A
Form
Form 1
Body Style
C
Number of Hubs
2
Connection Type
Threaded
Body Capacity
18 cu in
Finish
Triple Coat Epoxy Coating
Body Type
Conduit Outlet Body
Thread Type
NPT
Thread Gender
Female
Connection Orientation
Straight
Shape
C
Hub Style
Threaded
Compatible Conduit Type
IMC, Threaded RMC

Description

Conduit Outlet Body, Overall Width 1 7/8 in, Overall Height 4 3/4 in, Overall Length 3 1/2 in, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Hub Size 3/4 in, Iron, SEH, Compatible Conduit Type IMC, Threaded RMC, Back Type Round, Body Capacity 18 cu in, Body Style C, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Straight, Connection Type Threaded, Finish Triple Coat Epoxy Coating, For Use With IMC, Threaded RMC, Hazardous Location No, Hub Style Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.