Zoro Homepage

Conduit Outlet Body, Iron, CA

  • Mfr # GRJCA75

  • Zoro # G4046761


product price: $71.59
/ea

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Hub Size
3/4 in
Series
For Round Body
Conduit Outlet Body Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRJCA75
Zoro #
G4046761
UPC #
781381440356
Country of Origin
Mexico

Dimensions

Hub Size
3/4 in
Conduit Outlet Body Hub Size
3/4 in
Conduit Outlet Hub Size
3/4"
Compatible Conduit Trade Size
3/4 in
Overall Width
2 7/16 in
Trade Size
3/4 in
Overall Height
2 7/8 in
Overall Length
3 7/8 in
Thread Size
3/4 in

Details

Conduit Outlet Body Type
Conduit Outlet Body
Item
Conduit Outlet Body
Hazardous Location
Yes
Series
For Round Body
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
CA
Material
Iron
Conduit Outlet Body Capacity
7.3 cu in
Conduit Outlet Body Hub Style
Threaded
For Use With
Threaded IMC
Color
Gray
Standards
UL 886, UL Listed for Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, and Class III
Back Type
Round
Form
Form 7
Body Style
CA
Compatible Conduit Type
Threaded IMC
Hazardous Location Rating
Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III
Thread Gender
Female
Thread Type
NPT
Indoor/Outdoor Usage
Indoor/Outdoor
Shape
CA
Body Capacity
7.3 cu in
Connection Type
Threaded
Number of Hubs
3
Finish
Triple Coat Epoxy Coating
Connection Orientation
Straight
Cover Included
Yes
Body Type
Conduit Outlet Body
Compatible Cover
GRJK-S, GRJK-SC
Hub Style
Threaded
NEC/CEC Certifications and Compliances
Class I, Division 1 and 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; Class III
Standard Materials and Finishes
Malleable iron body with triple-coat finish (1) zinc electroplate, (2) chromate, and (3) epoxy powder coat

Description

Conduit Outlet Body, Overall Width 2 7/16 in, Overall Height 2 7/8 in, Overall Length 3 7/8 in, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Hub Size 3/4 in, Compatible Cover GRJK-S, GRJK-SC, Iron, GRJ, Compatible Conduit Type Threaded IMC, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Round, Body Capacity 7.3 cu in, Body Style CA, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Straight, Connection Type Threaded, Cover Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.