Zoro Homepage

Conduit Outlet Body, Iron, LR, 1-1/4 In.

  • Mfr # LR448

  • Zoro # G3970172


product price: $48.79
/ea

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
No
Hub Size
1 1/4 in
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
LR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR448
Zoro #
G3970172
UPC #
-
Country of Origin
Mexico

Dimensions

Hub Size
1 1/4 in
Conduit Outlet Body Hub Size
1 1/4 in
Conduit Outlet Hub Size
1-1/4"
Overall Height
3 5/16 in
Compatible Conduit Trade Size
1 1/4 in
Trade Size
1 1/4 in
Thread Size
1 1/4 in
Overall Length
7 1/2 in

Details

Item
Conduit Outlet Body
Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
No
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
LR
Material
Iron
Conduit Outlet Body Capacity
24.0 cu in
Conduit Outlet Body Hub Style
Threaded
For Use With
IMC, RMC
Special Features
Triple Coat Epoxy Coating
Back Type
Flat
Color
Gray
Standards
C22.2 No. 18.3, UL 514A, UL 514B
Form
Form 8
Body Style
LR
Finish
Triple Coat Epoxy Coating
Body Type
Conduit Outlet Body
Body Capacity
24 cu in
Shape
LR
Hub Style
Threaded
Thread Gender
Female
Compatible Conduit Type
IMC, RMC
Thread Type
NPT
Number of Hubs
2
Connection Orientation
90 Degrees
Connection Type
Threaded

Description

Conduit Outlet Body, Overall Height 3 5/16 in, Overall Length 7 1/2 in, Trade Size 1 1/4 in, Compatible Conduit Trade Size 1 1/4 in, Hub Size 1 1/4 in, Iron, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 24 cu in, Body Style LR, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Triple Coat Epoxy Coating, For Use With IMC, RMC, Hazardous Location No, Hub Style Threaded, Number of Hubs 2, Shape LR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.