Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Outlet Body, Iron, LR, 4 In.

  • Mfr # LR400-M

  • Zoro # G3931794


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
No
Hub Size
4 in
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
LR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR400-M
Zoro #
G3931794
UPC #
078138148260
Country of Origin
Mexico

Dimensions

Hub Size
4 in
Conduit Outlet Body Hub Size
4 in
Conduit Outlet Hub Size
4"
Trade Size
4 in
Overall Length
16 1/2 in
Thread Size
4 in
Overall Height
7 3/16 in
Compatible Conduit Trade Size
4 in

Details

Conduit Outlet Body Type
Conduit Outlet Body
Item
Conduit Outlet Body
Hazardous Location
No
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
LR
Material
Iron
Conduit Outlet Body Capacity
330.0 cu in
Conduit Outlet Body Hub Style
Threaded
For Use With
IMC, RMC
Special Features
Triple Coat Epoxy Coating
Back Type
Round
Color
Gray
Standards
C22.2 No. 18.3, UL 514A, UL 514B
Form
Form 35
Body Style
LR
Thread Type
NPT
Hub Style
Threaded
Body Capacity
330 cu in
Connection Type
Threaded
Finish
Triple Coat Epoxy Coating
Body Type
Conduit Outlet Body
Compatible Conduit Type
IMC, RMC
Connection Orientation
Multi-Angle
Number of Hubs
2
Shape
L
Thread Gender
Female

Description

Conduit Outlet Body, Overall Height 7 3/16 in, Overall Length 16 1/2 in, Trade Size 4 in, Compatible Conduit Trade Size 4 in, Hub Size 4 in, Iron, Compatible Conduit Type IMC, RMC, Back Type Round, Body Capacity 330 cu in, Body Style LR, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Triple Coat Epoxy Coating, For Use With IMC, RMC, Hazardous Location No, Hub Style Threaded, Number of Hubs 2, Shape L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.