Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Outlet Body, Iron, N

  • Mfr # GRN100

  • Zoro # G3938611


product price: $78.69
/ea
Free Shipping & Returns

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Hub Size
1 in
Series
For Standard Body
Conduit Outlet Body Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRN100
Zoro #
G3938611
UPC #
781381444200
Country of Origin
Mexico

Dimensions

Hub Size
1 in
Conduit Outlet Body Hub Size
1 in
Conduit Outlet Hub Size
1"
Overall Width
3 3/4 in
Compatible Conduit Trade Size
1 in
Overall Length
7 in
Overall Height
2 7/8 in
Thread Size
1 in
Trade Size
1 in

Details

Item
Conduit Outlet Body
Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Series
For Standard Body
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
N
Material
Iron
Conduit Outlet Body Capacity
18.0 cu in
Includes
Grounding Screw, O-ring
Conduit Outlet Body Hub Style
Threaded
For Use With
Threaded IMC
Color
Gray
Back Type
Round
Standards
CSA C22.2 No. 25, CSA C22.2 No. 30, UL 886, UL Listed for Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, and Class III
Form
Form 1
Body Style
N
Shape
N
Hazardous Location Rating
Class 1, Zone 1 and 2, IIA, IIB, Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G
Compatible Conduit Type
Threaded IMC
Connection Orientation
135 Degrees
Cover Included
Yes
Thread Gender
Female
Hub Style
Threaded
Finish
Triple Coat Epoxy Coating
Number of Hubs
2
Connection Type
Threaded
Thread Type
NPT
Body Capacity
18 cu in
Compatible Cover
GRK-1, GRK-100C, GRK-1DC, GRK-1M, GRK-1SC, GRK-1SC-A, GRK-2, GRK-2M, GRK-2SC, GRK-2SC-A, GRK-3, GRK-3M, GRK-3SC, GRK-3SC-A, GRK-50, GRK-50A, GRK-50C, GRK-75, GRK-75A, GRK-75C, GRK-75U, GRK-75UA
Indoor/Outdoor Usage
Indoor/Outdoor
Body Type
Conduit Outlet Body

Description

Conduit Outlet Body, Overall Width 3 3/4 in, Overall Height 2 7/8 in, Overall Length 7 in, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Compatible Cover GRK-1, GRK-100C, GRK-1DC, GRK-1M, GRK-1SC, GRK-1SC-A, GRK-2, GRK-2M, GRK-2SC, GRK-2SC-A, GRK-3, GRK-3M, GRK-3SC, GRK-3SC-A, GRK-50, GRK-50A, GRK-50C, GRK-75, GRK-75A, GRK-75C, GRK-75U, GRK-75UA, Iron, GR, Compatible Conduit Type Threaded IMC, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Round, Body Capacity 18 cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.