Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Outlet Body, Iron, T, 3/4 In.

  • Mfr # GUT75

  • Zoro # G4062161


product price: $67.99
/ea

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Hub Size
3/4 in
Series
For Standard Body
Conduit Outlet Body Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GUT75
Zoro #
G4062161
UPC #
781381517430
Country of Origin
Mexico

Dimensions

Hub Size
3/4 in
Conduit Outlet Body Hub Size
3/4 in
Conduit Outlet Hub Size
3/4"
Overall Height
3 in
Compatible Conduit Trade Size
3/4 in
Overall Width
4 1/4 in
Trade Size
3/4 in
Thread Size
3/4 in
Overall Length
5 7/8 in

Details

Conduit Outlet Body Type
Conduit Outlet Body
Item
Conduit Outlet Body
Hazardous Location
Yes
Series
For Standard Body
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
T
Material
Iron
Conduit Outlet Body Capacity
19.0 cu in
Conduit Outlet Body Hub Style
Threaded
For Use With
Threaded IMC
Color
Gray
Back Type
Round
Standards
CSA C22.2 No. 25, CSA C22.2 No. 30, UL 886, UL Listed for Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, and Class III
Form
Form 1
Body Style
T
Hub Style
Threaded
Body Capacity
19 cu in
Finish
Triple Coat Epoxy Coating
Indoor/Outdoor Usage
Indoor/Outdoor
Connection Type
Threaded
Connection Orientation
Multi-Angle
Thread Type
NPT
Thread Gender
Female
Body Type
Conduit Outlet Body
Gasket Included
Yes
Number of Hubs
3
Hazardous Location Rating
Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III
Compatible Conduit Type
Threaded IMC
Shape
T
Cover Included
Yes

Description

Conduit Outlet Body, Overall Width 4 1/4 in, Overall Height 3 in, Overall Length 5 7/8 in, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Hub Size 3/4 in, Compatible Cover Not Applicable, Iron, GU, Compatible Conduit Type Threaded IMC, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Round, Body Capacity 19 cu in, Body Style T, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Cover Included Yes, Finish Triple Coat Epoxy Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.