Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Outlet Body, LB, 1 In.

  • Mfr # GRLB100-A

  • Zoro # G4178456


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Hub Size
1 in
Series
For Standard Body
Conduit Outlet Body Material
Copper Free Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRLB100-A
Zoro #
G4178456
UPC #
781381443609
Country of Origin
Mexico

Dimensions

Hub Size
1 in
Conduit Outlet Body Hub Size
1 in
Conduit Outlet Hub Size
1"
Compatible Conduit Trade Size
1 in
Thread Size
1 in
Overall Length
7 in
Trade Size
1 in
Overall Height
2 7/8 in
Overall Width
3 3/4 in

Details

Item
Conduit Outlet Body
Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Series
For Standard Body
Conduit Outlet Body Material
Copper Free Aluminum
Conduit Outlet Body Style
LB
Material
Aluminum
Conduit Outlet Body Capacity
18.0 cu in
Includes
Grounding Screw, O-ring
Conduit Outlet Body Hub Style
Threaded
For Use With
Threaded IMC
Back Type
Round
Standards
CSA C22.2 No. 25, CSA C22.2 No. 30, UL 886, UL Listed for Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, and Class III
Color
Gray
Form
Form 1
Body Style
LB
Shape
LB
Hub Style
Threaded
Finish
Powder Coated
Compatible Conduit Type
Threaded IMC
Thread Type
NPT
Hazardous Location Rating
Class 1, Zone 1 and 2, IIA, IIB, Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G
Indoor/Outdoor Usage
Indoor/Outdoor
Connection Type
Threaded
Connection Orientation
90 Degrees
Compatible Cover
GRK-1, GRK-100C, GRK-1DC, GRK-1M, GRK-1SC, GRK-1SC-A, GRK-2, GRK-2M, GRK-2SC, GRK-2SC-A, GRK-3, GRK-3M, GRK-3SC, GRK-3SC-A, GRK-50, GRK-50A, GRK-50C, GRK-75, GRK-75A, GRK-75C, GRK-75U, GRK-75UA
Thread Gender
Female
Body Capacity
18 cu in
Body Type
Conduit Outlet Body
Number of Hubs
2
Cover Included
Yes

Description

Conduit Outlet Body, Overall Width 3 3/4 in, Overall Height 2 7/8 in, Overall Length 7 in, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Compatible Cover GRK-1, GRK-100C, GRK-1DC, GRK-1M, GRK-1SC, GRK-1SC-A, GRK-2, GRK-2M, GRK-2SC, GRK-2SC-A, GRK-3, GRK-3M, GRK-3SC, GRK-3SC-A, GRK-50, GRK-50A, GRK-50C, GRK-75, GRK-75A, GRK-75C, GRK-75U, GRK-75UA, Aluminum, GR, Compatible Conduit Type Threaded IMC, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Round, Body Capacity 18 cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.