Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Outlet Body, T, 1/2 In.

  • Mfr # GRT50-A

  • Zoro # G4049997


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Hub Size
1/2 in
Series
For Standard Body
Conduit Outlet Body Material
Copper Free Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRT50-A
Zoro #
G4049997
UPC #
781381444552
Country of Origin
Mexico

Dimensions

Hub Size
1/2 in
Conduit Outlet Body Hub Size
1/2 in
Conduit Outlet Hub Size
1/2"
Overall Height
2 7/8 in
Overall Length
7 in
Thread Size
1/2 in
Trade Size
1/2 in
Overall Width
3 3/4 in
Compatible Conduit Trade Size
1/2 in

Details

Conduit Outlet Body Type
Conduit Outlet Body
Item
Conduit Outlet Body
Hazardous Location
Yes
Series
For Standard Body
Conduit Outlet Body Material
Copper Free Aluminum
Conduit Outlet Body Style
T
Material
Aluminum
Conduit Outlet Body Capacity
18.0 cu in
Includes
Grounding Screw, O-ring
Conduit Outlet Body Hub Style
Threaded
For Use With
Threaded IMC
Back Type
Round
Standards
CSA C22.2 No. 25, CSA C22.2 No. 30, UL 886, UL Listed for Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, and Class III
Color
Gray
Form
Form 1
Body Style
T
Compatible Cover
GRK-1, GRK-100C, GRK-1DC, GRK-1M, GRK-1SC, GRK-1SC-A, GRK-2, GRK-2M, GRK-2SC, GRK-2SC-A, GRK-3, GRK-3M, GRK-3SC, GRK-3SC-A, GRK-50, GRK-50A, GRK-50C, GRK-75, GRK-75A, GRK-75C, GRK-75U, GRK-75UA
Cover Included
Yes
Thread Type
NPT
Connection Type
Threaded
Hazardous Location Rating
Class 1, Zone 1 and 2, IIA, IIB, Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G
Body Capacity
18 cu in
Thread Gender
Female
Shape
T
Hub Style
Threaded
Indoor/Outdoor Usage
Indoor/Outdoor
Body Type
Conduit Outlet Body
Connection Orientation
Multi-Angle
Finish
Powder Coated
Number of Hubs
3
Compatible Conduit Type
Threaded IMC

Description

Conduit Outlet Body, Overall Width 3 3/4 in, Overall Height 2 7/8 in, Overall Length 7 in, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Compatible Cover GRK-1, GRK-100C, GRK-1DC, GRK-1M, GRK-1SC, GRK-1SC-A, GRK-2, GRK-2M, GRK-2SC, GRK-2SC-A, GRK-3, GRK-3M, GRK-3SC, GRK-3SC-A, GRK-50, GRK-50A, GRK-50C, GRK-75, GRK-75A, GRK-75C, GRK-75U, GRK-75UA, Aluminum, GR, Compatible Conduit Type Threaded IMC, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.