Conduit Outlet Body, T, 1/2 In.
Mfr # T50T-A
Zoro # G4193822
product price: $16.59
/eaKey Features
Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Hub Size
1/2 in
Conduit Outlet Body Material
Copper Free Aluminum
Conduit Outlet Body Style
T
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T50T-A
Zoro #
G4193822
UPC #
781381686952
Country of Origin
India
Dimensions
Hub Size
1/2 in
Conduit Outlet Body Hub Size
1/2 in
Conduit Outlet Hub Size
1/2"
Overall Height
1 3/8 in
Thread Size
1/2 in
Overall Length
4 3/4 in
Compatible Conduit Trade Size
1/2 in
Trade Size
1/2 in
Overall Width
1 1/8 in
Description
Conduit Outlet Body, Overall Width 1 1/8 in, Overall Height 1 3/8 in, Overall Length 4 3/4 in, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Compatible Cover K50-A, K50-CA, Aluminum, Compatible Conduit Type EMT, Back Type Flat, Body Capacity 4 cu in, Body Style T, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Set Screw, Finish Powder Coated, For Use With EMT, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.