Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Outlet Body w/Cover, Iron, LL

  • Mfr # ERLL50

  • Zoro # G4176812


product price: $70.59
/ea

Key Features

Conduit Outlet Body Type
Conduit Outlet Body with Cover
Hazardous Location
Yes
Hub Size
1/2 in
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
LL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERLL50
Zoro #
G4176812
UPC #
781381302609
Country of Origin
Mexico

Dimensions

Hub Size
1/2 in
Conduit Outlet Body Hub Size
1/2 in
Conduit Outlet Hub Size
1/2"
Compatible Conduit Trade Size
1/2 in
Thread Size
1/2 in
Trade Size
1/2 in

Details

Item
Conduit Outlet Body
Conduit Outlet Body Type
Conduit Outlet Body with Cover
Hazardous Location
Yes
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
LL
Material
Iron
Conduit Outlet Body Capacity
4.8 cu in
Conduit Outlet Body Hub Style
Threaded
For Use With
RMC
Special Features
Includes Blank Cover
Back Type
Flat
Color
Gray
Standards
UL 886, UL Listed for Class I, Division 1 and 2, Group D, Class II, Division 1 and 2, Groups E, F, G, and Class III
Form
Form 7
Body Style
LL
Body Type
Conduit Outlet Body with Cover
Hazardous Location Rating
Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III
Shape
LL
Thread Gender
Female
Number of Hubs
2
Cover Included
Yes
Connection Type
Threaded
Finish
Triple Coat Epoxy Coating
Body Capacity
4.8 cu in
Hub Style
Threaded
Thread Type
NPT
Compatible Conduit Type
RMC
Indoor/Outdoor Usage
Indoor/Outdoor
Connection Orientation
90 Degrees

Description

Conduit Outlet Body, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Compatible Cover Not Applicable, Iron, Compatible Conduit Type RMC, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Flat, Body Capacity 4.8 cu in, Body Style LL, Body Type Conduit Outlet Body with Cover, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Cover Included Yes, Finish Triple Coat Epoxy Coating, For Use With RMC, Hazardous Location Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.