Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Outlet Body w/Cover, Iron, T

  • Mfr # ERT50

  • Zoro # G3935872


product price: $70.69
/ea

Key Features

Conduit Outlet Body Type
Conduit Outlet Body with Cover
Hazardous Location
Yes
Hub Size
1/2 in
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERT50
Zoro #
G3935872
UPC #
781381302807
Country of Origin
Mexico

Dimensions

Hub Size
1/2 in
Conduit Outlet Body Hub Size
1/2 in
Conduit Outlet Hub Size
1/2"
Trade Size
1/2 in
Compatible Conduit Trade Size
1/2 in
Thread Size
1/2 in

Details

Item
Conduit Outlet Body
Conduit Outlet Body Type
Conduit Outlet Body with Cover
Hazardous Location
Yes
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
T
Material
Iron
Conduit Outlet Body Capacity
4.8 cu in
Conduit Outlet Body Hub Style
Threaded
For Use With
RMC
Special Features
Includes Blank Cover
Standards
UL 886, UL Listed for Class I, Division 1 and 2, Group D, Class II, Division 1 and 2, Groups E, F, G, and Class III
Back Type
Flat
Color
Gray
Form
Form 7
Body Style
T
Number of Hubs
3
Thread Gender
Female
Body Capacity
4.8 cu in
Cover Included
Yes
Finish
Triple Coat Epoxy Coating
Shape
C
Hazardous Location Rating
Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III
Indoor/Outdoor Usage
Indoor/Outdoor
Hub Style
Threaded
Connection Orientation
Multi-Angle
Body Type
Conduit Outlet Body with Cover
Compatible Conduit Type
RMC
Thread Type
NPT
Connection Type
Threaded

Description

Conduit Outlet Body, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Compatible Cover Not Applicable, Iron, Compatible Conduit Type RMC, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Flat, Body Capacity 4.8 cu in, Body Style T, Body Type Conduit Outlet Body with Cover, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Cover Included Yes, Finish Triple Coat Epoxy Coating, For Use With RMC, Hazardous Location Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.