Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Outlet Body w/Cover, Iron, TB

  • Mfr # ERTB50

  • Zoro # G4168376


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Conduit Outlet Body Type
Conduit Outlet Body with Cover
Hazardous Location
Yes
Hub Size
1/2 in
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERTB50
Zoro #
G4168376
UPC #
781381302906
Country of Origin
Mexico

Dimensions

Hub Size
1/2 in
Conduit Outlet Body Hub Size
1/2 in
Conduit Outlet Hub Size
1/2"
Thread Size
1/2 in
Trade Size
1/2 in
Compatible Conduit Trade Size
1/2 in

Details

Conduit Outlet Body Type
Conduit Outlet Body with Cover
Item
Conduit Outlet Body
Hazardous Location
Yes
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
TB
Material
Iron
Conduit Outlet Body Capacity
4.8 cu in
Conduit Outlet Body Hub Style
Threaded
For Use With
RMC
Special Features
Includes Blank Cover
Standards
UL 886, UL Listed for Class I, Division 1 and 2, Group D, Class II, Division 1 and 2, Groups E, F, G, and Class III
Color
Gray
Back Type
Flat
Form
Form 7
Body Style
TB
Hub Style
Threaded
Connection Orientation
Multi-Angle
Hazardous Location Rating
Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III
Body Capacity
4.8 cu in
Shape
TB
Cover Included
Yes
Compatible Conduit Type
RMC
Thread Gender
Female
Thread Type
NPT
Connection Type
Threaded
Finish
Triple Coat Epoxy Coating
Number of Hubs
3
Body Type
Conduit Outlet Body with Cover
Indoor/Outdoor Usage
Indoor/Outdoor

Description

Conduit Outlet Body, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Compatible Cover Not Applicable, Iron, Compatible Conduit Type RMC, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Flat, Body Capacity 4.8 cu in, Body Style TB, Body Type Conduit Outlet Body with Cover, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Cover Included Yes, Finish Triple Coat Epoxy Coating, For Use With RMC, Hazardous Location Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.