This item is Discontinued.

Appleton Electric Condulets and Unilets, 1-1/4'' Hub, Gray, Zinc Plated, Sand Cast Aluminum Acrylic Coated, Iron Allo T448

This item is Discontinued.

Appleton Electric

Condulets and Unilets, 1-1/4'' Hub, Gray, Zinc Plated, Sand Cast Aluminum Acrylic Coated, Iron Allo (Discontinued)

Mfr # T448
Zoro # G115382333
UPC # 78621016615
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T448
Zoro #
G115382333
UPC #
78621016615
Country of Origin
Mexico

Dimensions

Hub Size
1/2 in

Details

Conduit Outlet Body Capacity
4 Cu in
Conduit Outlet Body Material
Iron

Description

1-1/4'' Hub, Gray, Zinc Plated, Sand Cast Aluminum Acrylic Coated, Iron Alloy, Form 8, 3-Hub, Screw, Threaded Installation, Tee Side Opening, T-Type, Rigid/IMC Conduit Body

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.