
Condulets & Unilets
Mfr # C77SA
Zoro # G121853582
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Conduit Outlet Body Style
C
Size
12-3/4 in L x 4-3/8 in W x 4-3/8 in H
Trade Size
2-1/2 in
Standards
UL, CSA
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C77SA
Zoro #
G121853582
UPC #
-
Country of Origin
Mexico
Dimensions
Size
12-3/4 in L x 4-3/8 in W x 4-3/8 in H
Trade Size
2-1/2 in
Details
Conduit Outlet Body Style
C
Standards
UL, CSA
Material
Aluminum
Description
2-1/2in Hub, Electrostatically Applied Powder Coated Copper-Free Aluminum, Form 7, 2-Hub, Threaded Installation, C-Type, Conduit Body
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.