Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Appleton Electric Condulets & Unilets EA BUB200-M

Condulets & Unilets EA (Discontinued)

  • Mfr # BUB200-M
  • Zoro # G121849967
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BUB200-M
Zoro #
G121849967
UPC #
78138146368
Country of Origin
Mexico

Dimensions

Hub Size
2 in

Details

Standards
UL 514B, CSA C22.2, NEC, CEC
Conduit Outlet Body Hub Style
Threaded
Conduit Outlet Body Material
Malleable Iron
Conduit Outlet Body Style
UB

Description

2in Hub, Zinc Electroplated/Chromate/Epoxy Powder Coated, Malleable Iron, 2-Hub, Tapered Threaded Installation, Back Opening, UB-Type, IMC/Rigid Conduit Outlet Body with Cover and Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.