Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Station, 3/4 In, 1 Gang, 10A at 600V

  • Mfr # EFDCB175-12

  • Zoro # G4007665


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Contact Form
2NO/2NC
Number of Gangs
1
Legend
Hand/Auto
Type of Operator
Selector Switch
Number of Pilot Lights
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFDCB175-12
Zoro #
G4007665
UPC #
-
Country of Origin
Mexico

Dimensions

Hub Size
3/4 in
Width
3 in
Height
4.63 in
Depth
1.6 in
Overall Height
6.13 in
Overall Width
3 in
Overall Depth
4.81 in
Hub Size - Maximum
3/4 in

Details

Item
Selector Switch Control Station
Contact Form
2NO/2NC
Number of Gangs
1
Legend
Hand/Auto
Type of Operator
Selector Switch
Number of Pilot Lights
0
Number of Operators
1
Series
EFD/EFDB
NEMA Rating
7, 9
Hub Style
Feed-Thru
Contact Rating
10A @ 600V AC
Standards
CSA C22.2 No.25, CSA C22.2 No.30, CSA C22.2 No.14, cULus, E10449, UL 1203, UL 508
Action
Maintained
Safety Rating
Class 1, Division 1 and 2, Groups B, C, D; Class 2, Division 1 and 2, Groups E, F, G; and Class 2I
Mounting
Surface
Enclosure Material
Aluminum
IP Rating
IP54
Product Type
Control Station
Mounting Style
Flange
Operating Temperature - Minimum
-13 Degrees F
Resistance Properties
Arc Resistant, Corrosion Resistant, Dust Ignition Proof, Explosion Proof, High Dielectric Strength, Thermal Resistant
Operating Temperature - Maximum
104 Degrees F
Operator Configuration
Selector Switch
Hazardous Location Specification
Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2
NEMA Enclosure Rating
3, 7, 9
Maintained Action Release
Push/Pull
AC Contact Rating
10 A @ 600 V

Description

Selector Switch Control Station, Number of Operators 1, Number of Pilot Lights 0, Legend Hand/Auto, Type of Operator Selector Switch, Action Maintained, Contact Form 2NO/2NC, NEMA Rating 7, 9, Contact Rating 10A @ 600V AC, IP Rating IP54, Mounting Surface, Height 4.63 in, Width 3 in, Depth 1.6 in, Enclosure Material Aluminum, Standards CSA C22.2 No.25, CSA C22.2 No.30, CSA C22.2 No.14, cULus, E10449, UL 1203, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.