Cord and Cable Fittings, 25PK
- Mfr # STB-4550L
- Zoro # G922984485
product price:Â
$
109.99
/pk of 25, $4.40/ea
Free Shipping & Returns
Key Features
Trade Size
1/2 in
Application
Flexible Metallic Conduit
Material
Zinc Electroplated/Chromate/Epoxy Powder Coated Malleable Iron (Body), Steel (Cap/Ferrule)
Type
45 Degree, Machined Tapered Threaded
Standards
UL 514B/467, CSA C22.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STB-4550L
- Zoro #
- G922984485
- UPC #
- -
- Country of Origin
- Mexico
- Application
- Flexible Metallic Conduit
- Material
- Zinc Electroplated/Chromate/Epoxy Powder Coated Malleable Iron (Body), Steel (Cap/Ferrule)
- Type
- 45 Degree, Machined Tapered Threaded
- Standards
- UL 514B/467, CSA C22.2
Dimensions
- Trade Size
- 1/2 in
Description
1/2", Zinc Electroplated/Chromate/Epoxy Powder Coated, Malleable Iron, Insulated Throat, External Grounding Lug, Tapered Threaded, 45D, Liquid Tight Flexible Conduit Connector
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.