Shop APPLETON ELECTRIC
See all product information
Create Account
Cord and Cable Fittings, 25PK
- Mfr # STB-50L
- Zoro # G622983986
product price:Â
$
113.99
/pk of 25, $4.56/ea
Free Shipping & Returns
Key Features
Standards
UL, CSA
Trade Size
1/2 in
Type
Straight
Material
Zinc Electroplated Steel
Application
Liquid Tight Flexible Metallic Conduit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STB-50L
- Zoro #
- G622983986
- UPC #
- -
- Country of Origin
- Mexico
- Standards
- UL, CSA
- Type
- Straight
- Material
- Zinc Electroplated Steel
- Application
- Liquid Tight Flexible Metallic Conduit
Dimensions
- Trade Size
- 1/2 in
Description
1/2", Zinc Electroplated, Steel, Insulated Throat, External Grounding Lug, Tapered Threaded, Straight, Liquid Tight Flexible Conduit Connector
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.