Shop APPLETON ELECTRIC
See all product information
Create Account
Electrical Box, Mounting Box Type, 2 Gangs, Malleable Iron, Rectangular Shape
- Mfr # EFD250-NL-Q
- Zoro # G5968392
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Box Type
Mounting
Number of Gangs
2 Gangs
Material
Malleable Iron
Overall Width
6 3/16 in
Overall Depth
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Width
- 6 3/16 in
- Overall Depth
- 5 in
- Conduit Size
- 1/2 in
- Height
- 6.06 in
- Hub Size
- 1/2 in
- Depth
- 5.31 in
- Width
- 7.44 in
- Box Height
- 4 5/8 in
- Overall Height
- 6 1/8 in
Description
Mounting Body, Box Type 2-Gang, Number of Gangs 2, Bracket Type Lugs, Capacity Not Applicable, Material Iron, Clamp Type Clamp Not Included, Color Gray, Standards cULus Listed E10449, cULus Listed E81751, UL 1203, UL 508, UL 698
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.