Shop APPLETON ELECTRIC
See all product information
Create Account
Electrical Box, Mounting Box Type, 3 Gangs, Malleable Iron, Rectangular Shape
- Mfr # EDSC247
- Zoro # G4075967
product price:Â
$
368.99
/ea
Free Shipping & Returns
Key Features
Box Type
Mounting
Number of Gangs
3 Gangs
Material
Malleable Iron
Overall Width
3 3/4 in
Overall Depth
3 1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EDSC247
- Zoro #
- G4075967
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Electrical Box
- Box Type
- Mounting
- Number of Gangs
- 3 Gangs
- Material
- Malleable Iron
- Box Shape
- Rectangular
- Color
- Gray
- Hub Style
- Feed-Thru
- Standards
- C22.2 No. 14, CSA, cULus Listed E10449, cULus Listed E81751, UL 1203, UL 508, UL 698
- Includes
- Internal Ground Screw
- Bracket Type
- Lugs
- Clamp Type
- Clamp Not Included
- Number of 1 in Side Knockouts
- 0
- Hub Type
- Feed Through
- Number of 1/2 in Back Knockouts
- 0
- Ceiling Fan Rated
- Not Rated
- Number of 1/2 in Side Knockouts
- 0
- Hazardous Location Specification
- Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2
- For Construction Type
- New Construction, Remodel
- NEMA Enclosure Rating
- 3, 7CD, 9EFG
- Number of 3/4 in Back Knockouts
- 0
- Number of 3/4 in Side Knockouts
- 0
- Shell Material
- Iron
- Wire Color
- Gray
- Traction Material
- Iron
Dimensions
- Overall Width
- 3 3/4 in
- Overall Depth
- 3 1/16 in
- Conduit Size
- 3/4 in
- Height
- 8.34 in
- Width
- 3.72 in
- Hub Size
- 3/4 in
- Depth
- 3.06 in
- Overall Height
- 9 3/16 in
- Box Height
- 7 1/2 in
Description
Mounting Body, Box Type 3-Device, Number of Gangs 3, Bracket Type Lugs, Capacity Not Applicable, Material Iron, Clamp Type Clamp Not Included, Color Gray, Standards C22.2 No. 14, CSA, cULus Listed E10449, cULus Listed E81751, UL 1203, UL 508, UL 698
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.