Zoro Homepage

Electrical Box, Not Applicable, Tandem Box Type, 2, Aluminum, Rectangular Shape

  • Mfr # EDSC177-SA

  • Zoro # G7931061


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Box Type
Tandem
Number of Gangs
2
Material
Aluminum
Overall Width
3 3/4 in
Overall Depth
3 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDSC177-SA
Zoro #
G7931061
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
3 3/4 in
Overall Depth
3 1/16 in
Conduit Size
1/2 in
Hub Size
1/2 in
Depth
3.06 in
Width
3.72 in
Height
11.31 in
Overall Height
12 1/16 in
Box Height
10 1/2 in

Details

Item
Electrical Box
Box Type
Tandem
Number of Gangs
2
Material
Aluminum
Box Shape
Rectangular
Color
Gray
Hub Style
Feed-Thru
Includes
Internal Ground Screw
Standards
UL 894, UL1203, UL Listed for Class I, Division 1, Groups C, D; Class I, Division 2, Groups, B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III
Bracket Type
Lugs
Clamp Type
Clamp Not Included
Modified Operation Three Position Selector Switches
Momentary contact right position, spring return to center, maintained contact left position (with or without alternate contacts). Momentary contact left position, spring return to center, maintained contact right position. See catalog pages for details
LED Pilot Lights
Red, amber, green pilot available in lieu of incandescent pilot lights. See catalog pages for details
Number of 1/2 in Back Knockouts
0
Number of 1 in Side Knockouts
0
NEMA Enclosure Rating
3, 7CD, 9EFG
Hazardous Location Specification
Class I, Div 1, Group C, D, Class I, Div 2, Group B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2
Number of 1/2 in Side Knockouts
0
For Construction Type
New Construction, Remodel
Number of 3/4 in Back Knockouts
0
Hub Type
Feed Through
Ceiling Fan Rated
Not Rated
Number of 3/4 in Side Knockouts
0

Description

Mounting Body, Box Type Tandem, Number of Gangs 2, Bracket Type Lugs, Capacity Not Applicable, Material Aluminum, Clamp Type Clamp Not Included, Color Gray, Standards C22.2 No. 14, CSA, cULus Listed E10449, cULus Listed E81751, UL 1203, UL 508, UL 698

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.