Circuit Breaker, AE Series, 20A, 2 Pole, 600V AC, 65kA at 240V AC

  • Mfr # AEAB12620C

  • Zoro # G7028576


product price:  $3,022.99
/ea
Free Shipping & Returns

Key Features

Series
AE
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Non-Interchangable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AEAB12620C
Zoro #
G7028576
UPC #
-
Country of Origin
United States

Dimensions

Frame Size
150/FD
Width
10.63 in
Depth
8.84 in
Height
15-1/4 in
Max. Wire Size
1/0 AWG
Conduit Size
1 1/2 in
Min. Wire Size
14 AWG
Length
15.25 in

Details

Item
Circuit Breaker
Series
AE
Amps
20A
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Non-Interchangable
Max. AIR Rating
65kA at 240V AC
Instantaneous Trip
Fixed
Terminal Connection
Lugs
DC Voltage Rating
125/250V DC
Standards
UL 1203
Safety Rating
Class I, Division I and 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III
Features
Dust-Ignitionproof, Hazardous Location, Watertight
Enclosure Rating
NEMA 4, 4X, 7BCD, 9EFG
Number of Outlets
2
Material
Copper Free Aluminum
Circuit Breaker Included
Cutler-Hammer
Trip Type
Non-Interchangeable

Description

Enclosed Circuit Breaker, Number of Poles 2, 20 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65kA at 240V AC, Standard Circuit Breaker Type, Frame Size 150/FD, Circuit Breaker Included Cutler-Hammer, DC Voltage Rating 125/250V DC, Box Lug Terminal Connection, Min. Wire Size 14 AWG, Max. Wire Size 1/0 AWG, Housing Material Copper Free Aluminum, Enclosure Rating NEMA 4, 4X, 7BCD, 9EFG, Length 15.25 in, Width 10.63 in, Depth 8.84 in, Fixed Instantaneous Trip, Conduit Size 1 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products