Zoro Homepage
This item is Discontinued.
Appleton Electric Explosion Proof Fixture, 175W, 120-277 V CMBP175MT

Explosion Proof Fixture, 175W, 120-277 V (Discontinued)

  • Mfr # CMBP175MT
  • Zoro # G3240395
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMBP175MT
Zoro #
G3240395
UPC #
-
Country of Origin
Unknown

Dimensions

Length
12 in
Width
12 in
Height
17 5/8 in
Overall Length
12 in
Overall Width
12 in
Overall Height
17 5/8 in

Description

Max. Fixture Wattage 175 W, Mounting Style Suspended, For Bulb Type Metal Halide, CMB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.