Zoro Homepage
This item is Discontinued.
Appleton Electric Explosion Proof Fixture, 175W, 120-277V KPBU175PMT

Explosion Proof Fixture, 175W, 120-277V (Discontinued)

  • Mfr # KPBU175PMT
  • Zoro # G2404586
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPBU175PMT
Zoro #
G2404586
UPC #
68785587711
Country of Origin
Unknown

Dimensions

Width
13 3/8 in
Height
13 1/8 in
Length
13 3/8 in
Overall Length
13 3/8 in
Overall Height
13 1/8 in
Overall Width
13 3/8 in

Description

Hazardous Location Lighting Fixtures, Explosion Proof Lighting Fixture Fixture Type, Metal Halide Lamp Type, Lamp Watts 175 W, Suggested Lamp Item No. 1E686, Fixture Wattage 175, Fixture Item Number KPBU175PMT, Mounting Bracket Item Number 6VW96, 6VW97, 6VW98, Voltage 120 to 277V AC, For areas such as manufacturers of Paints and thinners, in refineries and in other processing areas where ignitable vapors, dust, moisture can corrosive elements may be present, No Lamp Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.