Zoro Homepage
This item is Discontinued.
Appleton Electric Explosion Proof Fixture, 400W, 120-277V CMBP400MT

Explosion Proof Fixture, 400W, 120-277V (Discontinued)

  • Mfr # CMBP400MT
  • Zoro # G2207064
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMBP400MT
Zoro #
G2207064
UPC #
78138123629
Country of Origin
Unknown

Dimensions

Width
12 in
Length
12 in
Height
20 3/8 in
Overall Height
17 5/8 in

Details

Item
Hazardous Location Lighting Fixtures
Lamp Type
Metal Halide
Lamp Watts
400 W
Fixture Wattage
400
Voltage
120 to 277V AC
Housing Material
Aluminum
Lamp Included
No
Mounting
Ceiling
Description/Special Features
For areas such as manufacturers of Paints and thinners, in refineries and in other processing areas where ignitable vapors, dust, moisture can corrosive elements may be present
Housing Finish
Gray
Fixture Type
Explosion Proof Lighting Fixture
Mounting Bracket Item Number
5KF32, 5KF31
Standards
CEC, Marine Type Electric Fixtures, NEC, Outside Type (Salt Water)
Ambient Temp. Range
0 Degrees to 104 Degrees F
Suggested Lamp Item No.
3JJ96
Fixture Item Number
CMBP400MT
Fixture Type - Decorative and Surface Mount Fixtures
Explosion Proof Pendant
For Bulb Type
Metal Halide
Mounting Location
Ceiling, Pendant
UL/CSA/ETL Listed
CSA Type 4X
For Bulb Base Type
Mogul
Housing Color
Gray
Max. Ambient Temp.
104 Degrees F
Max. Fixture Wattage
400 W
For Max. Bulb Wattage
400 W
Mounting Style
Pendant
Lighting Technology
Metal Halide
Fixture Voltage
120/208/240/277V AC
Series
CMB
Min. Ambient Temp.
0 Degrees F
Safety Rating
Class I, Division 1 and 2, Groups B, C, D, Class I, Division 1 and 2, Groups C, D, Class I, Zone 1 and 2, Class II, Division 1 and 2, Groups E, F, G, Class II, Division 1, Groups E, F, G, Class II, Division 2, Groups F, G, Class III, Exd IIB, Zone 1, IIB, IIA

Description

Hazardous Location Lighting Fixtures, Explosion Proof Lighting Fixture Fixture Type, Metal Halide Lamp Type, Lamp Watts 400 W, Suggested Lamp Item No. 3JJ96, Fixture Wattage 400, Fixture Item Number CMBP400MT, Mounting Bracket Item Number 5KF32, 5KF31, Voltage 120 to 277V AC, For areas such as manufacturers of Paints and thinners, in refineries and in other processing areas where ignitable vapors, dust, moisture can corrosive elements may be present, No Lamp Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.