IMC Sealing, 2-1/2 in, Threaded, Aluminum, Electro Zinc Plated, Silver
Mfr # EYDEF250AL
Zoro # G3952234
product price: $294.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Sealing
Trade Size
2-1/2 in
Connection Type
Threaded
Material
Aluminum
Finish
Electro Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EYDEF250AL
Zoro #
G3952234
UPC #
781381812962
Country of Origin
Mexico
Dimensions
Trade Size
2-1/2 in
Overall Length
8-1/2 in
Length
8-1/2"
Turning Radius
3 in
Compatible Conduit Trade Size
2 1/2 in
Description
Sealing Fitting - Vertical, Trade Size 2 1/2 in, Ends - Hazardous Fittings 2 1/2 in FNPT x 2 1/2 in MNPT, Overall Length 8 1/2 in, Aluminum, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Thread Gender Female, Prevent Passage of Gases, Vapors or Flames From One Portion of Conduit Systems to Another, Silver, Compatible Conduit Trade Size 2 1/2 in, Compatible Conduit Type IMC, RMC, Conduit Orientation Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.