Zoro Homepage

IMC Sealing, 2 in, Threaded, Aluminum, Powder Coated, Silver

  • Mfr # EYDEF200AL

  • Zoro # G4210236


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Sealing
Trade Size
2 in
Connection Type
Threaded
Material
Aluminum
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EYDEF200AL
Zoro #
G4210236
UPC #
781381812955
Country of Origin
Mexico

Dimensions

Trade Size
2 in
Overall Length
7-1/2 in
Length
7-1/2"
Compatible Conduit Trade Size
2 in
Turning Radius
2.63 in

Details

Item
IMC
Conduit Fitting Type
Sealing
Connection Type
Threaded
Material
Aluminum
Finish
Powder Coated
Color
Silver
Standards
CSA C22.2 No 30, UL 886
Ends - Hazardous Fittings
2 in FNPT x 2 in MNPT
Conduit Orientation - Sealing Fitting
Vertical
Hazardous Location Rating
Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III
Application
Prevent Passage of Gases, Vapors or Flames From One Portion of Conduit Systems to Another
Conduit Orientation
Vertical
Seal Type
40% Fill, Expanded Fill Sealing Fittings for Close Turning Radius
Position
Vertical
Thread Gender
Female
Thread Type
NPT
Series
EYDEF
Fitting Sub-Category
Sealing Fittings
Conduit Fitting Material
Aluminum
Item - Conduit Fitting
40% Fill, Sealing Fitting
Connection
Male to Female

Description

Sealing Fitting - Vertical, Trade Size 2 in, Ends - Hazardous Fittings 2 in FNPT x 2 in MNPT, Overall Length 7 1/2 in, Aluminum, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Thread Gender Female, Prevent Passage of Gases, Vapors or Flames From One Portion of Conduit Systems to Another, Silver, Compatible Conduit Trade Size 2 in, Compatible Conduit Type IMC, RMC, Conduit Orientation Vertical, Connection Type Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.